{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit designation | medium | |
Colour code | pale blue | |
Contents | 10 g | |
Type of product | Grinding compound |
Article number | 552340 10 | |
EAN / GTIN | 4045197801081 | |
Manufacturer number | 552340 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Diamond grinding compound 10 g, alcohol and water-soluble mono-crystalline 10 µm |
||
Colour code | pale blue | pale blue |
Grit designation | medium | medium |
Contents | 10 | 5 |
Grinding media | Diamond | Diamond |
Grinding medium code | D | D |
Grit diamond grinding compound | 10 | |
Type of product | Grinding compound | Grinding compound |