• The item cannot be ordered due to missing prices.

Diamond grinding compound 10 g, alcohol and water-soluble mono-crystalline, Diamond grinding compound grit: 3µm

Article no.: 552340 3

Select article variation and quantity

Diamond grinding compound grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit designation very fine
Colour code green
Contents 10 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 552340 3
EAN / GTIN 4045197801067
Manufacturer number 552340 3

Application Table

Steel < 900 N/mm²
 
1
Steel < 1400 N/mm²
 
1
INOX
 
1
Stone
 
1
dry
 

Description

Version:

Silicone-free diamond paste in a handy spray can.
Synthetic mono-crystalline diamond in 10g spray for applications covering a large area.

Application:

The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
For polishing work on all tools steels in general use.

Downloads & documents

Compare with similar products

This article


Recommendations


Diamond grinding compound 10 g, alcohol and water-soluble mono-crystalline, Diamond grinding compound grit: 3µm

Diamond grinding compound 10 g, alcohol and water-soluble mono-crystalline, Diamond grinding compound grit: 3µm

Colour code green green
Grit designation very fine very fine
Contents 10 g 5 g
Grinding media Diamond Diamond
Grinding medium code D D
Grit diamond grinding compound 3 µm
Type of product Grinding compound Grinding compound

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart