• The item cannot be ordered due to missing prices.

Diamond grinding compound 10 g, alcohol and water-soluble mono-crystalline 1 µm

Article no.: 552340 1

Select article variation and quantity

Diamond grinding compound grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Grit designation very fine
    Type of product Grinding compound

    Identification numbers & Classifications

    Article number 552340 1
    EAN / GTIN 4045197958464
    Manufacturer number 552340 1

    Application Table

    Steel < 900 N/mm²
     
    1
    Steel < 1400 N/mm²
     
    1
    INOX
     
    1
    Stone
     
    1
    dry
     

    Description

    Version:

    Silicone-free diamond paste in a handy spray can.
    Synthetic mono-crystalline diamond in 10g spray for applications covering a large area.

    Application:

    The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
    For polishing work on all tools steels in general use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart