{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit diamond grinding compound | 10 µm | |
Grit designation | medium | |
Colour code | pale blue | |
Contents | 5 g | |
Type of product | Grinding compound |
Article number | 552330 10 | |
EAN / GTIN | 4045197283849 | |
Manufacturer number | 552330 10 |
This article |
Recommendations |
|
---|---|---|
Diamond grinding compound 5 g, alcohol and water-soluble mono-crystalline, Grit diamond grinding compound: 10µm |
||
Colour code | pale blue | pale blue |
Grit designation | medium | medium |
Grinding media | Diamond | Diamond |
Grinding medium code | D | D |
Type of product | Grinding compound | Grinding compound |