• The item cannot be ordered due to missing prices.

Diamond grinding compound 5 g, alcohol and water-soluble mono-crystalline 30 µm

Article no.: 552330 30

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Grit diamond grinding compound 30 µm
    Grit designation coarse
    Colour code dark brown
    Contents 5 g
    Type of product Grinding compound

    Identification numbers & Classifications

    Article number 552330 30
    EAN / GTIN 4045197828866
    Manufacturer number 552330 30

    Application Table

    Steel < 1400 N/mm²
     
    1
    Steel < 55 HRC
     
    1
    Steel < 60 HRC
     
    1
    Steel < 67 HRC
     
    1
    Carbide (HM)
     
    1
    INOX
     
    1
    Ti
     
    1
    Plastic, GRP
     
    1
    Stone
     
    1
    dry
     

    Description

    Version:

    Silicone-free diamond paste in a handy spray can.
    Highly concentrated natural diamond grit in a 5g spray for an even surface roughness over the entire surface of the component.

    Application:

    The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
    For polishing work on hardened steel, carbide, ceramics and composite materials.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart