{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section | 10×4 mm | |
Length without tang | 100 mm | |
Type of product | Multi-purpose file |
Article number | 515000 100 | |
EAN / GTIN | 4009215169911 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Multi-purpose hand file with handle, special cut, Length without tang: 100mm |
||||||
Shape description | round | three-square | square | flat plain | half round | |
Type of cut | Cut 2 | Cut 2 | Cut 2 | Cut 2 | Cut 2 | |
Length without tang | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Cross section | 10×4 mm | 6.2 mm | 9 mm | 5.8×5.8 mm | 10.7×3.2 mm | 13×4 mm |
Type of product | Multi-purpose file | Multi-purpose file | Multi-purpose file | Multi-purpose file | Multi-purpose file | Multi-purpose file |