• The item cannot be ordered due to missing prices.

Hard chromium coated high-performance file Cut 2 6

Article no.: 519100 6

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of cut Cut 2
    Shape description three-square
    Cross section 9 mm
    Length without tang 100 mm
    Type of product Multi-purpose file

    Identification numbers & Classifications

    Article number 519100 6
    EAN / GTIN 4062406128623
    Manufacturer number 519100 6

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Uni
     
    dry
     

    Description

    Version:

    Hard chromium coated high-performance files of HRC 67 cover a wide range of applications from soft materials such as aluminium through to very hard materials such as high-alloy steels, stainless steels and ceramics. Length without tang 100 mm.

    Advantage:

    • High resistance to corrosion
    • 3-6 times longer working life than conventional files.
    • Will not clog when filing very soft materials.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart