{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of cut | Cut 2 | |
Shape description | square | |
Cross section | 5.8×5.8 mm | |
Length without tang | 100 mm | |
Type of product | Multi-purpose file |
Article number | 519100 5 | |
EAN / GTIN | 4062406128616 | |
Manufacturer number | 519100 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hard chromium coated high-performance file Cut 2 5 |
|||||
Shape description | square | round | three-square | flat plain | half round |
Type of cut | Cut 2 | Cut 2 | Cut 2 | Cut 2 | Cut 2 |
Length without tang | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Cross section | 5.8×5.8 mm | 6.2 mm | 9 mm | 10.7×3.2 mm | 13×4 mm |
Type of product | Multi-purpose file | Multi-purpose file | Multi-purpose file | Multi-purpose file | Multi-purpose file |