• The item cannot be ordered due to missing prices.

Multi-purpose hand file with handle, special cut, Length without tang: 250mm

Article no.: 515000 250

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section 25×6.3 mm
Length without tang 250 mm
Type of product Multi-purpose file

Identification numbers & Classifications

Article number 515000 250
EAN / GTIN 4009215074680
Manufacturer number 30052500

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Hand files with corner radius profile teeth and wide chip breakers for easy, low force filing and very high metal removal rates no clogging of the teeth good filings clearance.
Flat faces with special cut, one side with filings breaker groove for highest removal rate. File with square end. Rear face with continuous cut for particularly fine finishing. File with plain end.
Plastic handle with hanging hole.

Application:

The quality file for workshop use with long tool life and high removal rate.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart