{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VIPER | |
Camera sensor | CMOS | |
Probe ⌀ | 2.8 mm | |
Probe length | 2,000 mm | |
Image aperture angle | 90 degrees | |
Direction of view | 0 degrees | |
Focus range | 3 mm - 50 mm | |
Power supply | Mains operated | |
Display size | 4.3 in | |
Product name attribute | ⌀ 2.8 mm | |
Type of product | Endoscope |
Article number | 492791 2000 | |
EAN / GTIN | 2050002074354 |
This article |
Recommendations |
|
---|---|---|
Video endoscope VIPER with probe 2000 mm |
||
Image aperture angle | 90 degrees | |
Display size | 4.3 in | |
Power supply | Mains operated | Mains operated |
Probe ⌀ | 2.8 mm | 5.5 mm |
Probe length | 2,000 mm | 2,000 mm |
Type of product | Endoscope | Endoscope |
Focus range | 3 mm - 50 mm |