• The item cannot be ordered due to missing prices.

Video endoscope with probe flexible, ⌀ 5.5 mm 2000 mm

Article no.: 492925 2000

Select article variation and quantity

Probe length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Recording format JPEG / AVI (30 fps)
    Probe ⌀ 5.5 mm
    Probe length 2,000 mm
    Power supply Mains operated
    Camera resolution 640×480 px
    Display resolution 320×240 px
    depth of focus when focussed 16 – 60 mm
    Operating temperature 0 °C - 50 °C
    Length 207 mm
    Width 118 mm
    Height 38 mm
    Weight 0.558 kg
    Type of product Endoscope

    Identification numbers & Classifications

    Article number 492925 2000
    EAN / GTIN 4045197511812
    Manufacturer number 492925 2000

    Description

    Version:

    Base unit with 3.5 inch LCD display. Zoom mode (1.5×), image and video data can be saved on an SD memory card. USB and AV ports for data transmission. Integral rechargeable lithium-ion battery (3.7 V).

    Supplied with:

    Sturdy watertight and dust-tight transport case. SD memory card, power supply unit (AC 100 − 240 V / 50 − 60 Hz) No. 492958, USB data cable, AV cable, cleaning set, lithium-ion battery No. 492926.
    1 probe No. 492938 size 2000 (IP67), screw-on probe mirror No. 492950 (70°, 90°, 110°) and magnet.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart