• The item cannot be ordered due to missing prices.

Video endoscope VIPER with probe 1000 mm

Article no.: 492792 1000

Select article variation and quantity

Probe length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series VIPER
    Camera sensor CMOS
    Probe ⌀ 3 mm
    Probe length 1,000 mm
    Image aperture angle 90 degrees
    Direction of view 90 degrees
    Focus range 3 mm - 50 mm
    Power supply Mains operated
    Display size 4.3 in
    Product name attribute ⌀ 3.0 mm
    Type of product Endoscope

    Identification numbers & Classifications

    Article number 492792 1000
    EAN / GTIN 2050002074392

    Description

    Version:

    Lightweight, compact and flexible VIPER video endoscope. Quickly interchangeable probes with different diameters (from 2.2 mm) and operating lengths increase flexibility. With its low weight, the VIPER endoscope is extremely light and handy.
    • Bright 4.3 inch monitor with CMOS camera technology for images in HD quality.
    • Intuitive, easy to use.
    • Long, uninterrupted inspections with commercially available battery packs.
    • Fast data transmission with micro USB 2.0, mini HDMI connection and SD memory card slot.
    • Quickly interchangeable probes with different diameters and operating lengths.

    Supplied with:

    Power supply unit, micro-USB cable, video cable, 2× Li-ion rechargeable batteries, SD memory card 8 GB, metal stand, carrying case.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart