• The item cannot be ordered due to missing prices.

Video endoscope VIPER with probe 3000 mm

Article no.: 492791 3000

Select article variation and quantity

Probe length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VIPER
Camera sensor CMOS
Probe ⌀ 2.8 mm
Probe length 3,000 mm
Image aperture angle 90 degrees
Direction of view 0 degrees
Focus range 3 mm - 50 mm
Power supply Mains operated
Display size 4.3 in
Product name attribute ⌀ 2.8 mm
Type of product Endoscope

Identification numbers & Classifications

Article number 492791 3000
EAN / GTIN 2050002074361

Description

Version:

Lightweight, compact and flexible VIPER video endoscope. Quickly interchangeable probes with different diameters (from 2.2 mm) and operating lengths increase flexibility. With its low weight, the VIPER endoscope is extremely light and handy.
  • Bright 4.3 inch monitor with CMOS camera technology for images in HD quality.
  • Intuitive, easy to use.
  • Long, uninterrupted inspections with commercially available battery packs.
  • Fast data transmission with micro USB 2.0, mini HDMI connection and SD memory card slot.
  • Quickly interchangeable probes with different diameters and operating lengths.

Supplied with:

Power supply unit, micro-USB cable, video cable, 2× Li-ion rechargeable batteries, SD memory card 8 GB, metal stand, carrying case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart