• The item cannot be ordered due to missing prices.

Multimeter MMP3

Article no.: 473300 MMP3

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Information displayed 5,000
    Basic accuracy 0.6 %
    Measurement process RMS
    Memory function HOLD
    AC voltage 0.1 mV − 600 V
    DC voltage 0.1 mV − 600 V
    Resistance 0.1 Ω − 40 MΩ
    Capacitance 10 pF − 100 µF
    Frequency 1 mHz − 5 MHz
    Overvoltage category CAT III 300 V; CAT II 600 V
    Material of the housing Plastic
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081560 LR44
    Type of product Multimeter

    Identification numbers & Classifications

    Article number 473300 MMP3
    EAN / GTIN 4014650440846
    Manufacturer number 044084

    Description

    Version:

    Sturdy plastic casing with large-format, 3½ inch, 4 inch or 4¾ inch LCD display.

    Application:

    Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
    Digital multimeter, pocket-sized. Small and narrow (132×86×19 mm) - only 130 g in weight.

    Standard:

    IEC / DIN EN 061010-1 (DIN VDE 0411-1).

    Supplied with:

    Batteries, probe leads, compact protective case, operating instructions.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart