• The item cannot be ordered due to missing prices.

Multimeter MM5-2

Article no.: 473300 MM5-2

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Information displayed 6,000
    Basic accuracy 0.5 %
    Continuity testing yes
    Diode testing yes
    Voltage sensor (non-contact) yes
    Measurement process TRUE RMS (AC)
    Memory function HOLD; Pmin / Pmax
    AC voltage 0.1 mV − 600 V
    DC voltage 0.1 mV − 600 V
    AC current 1 mA − 10 A
    DC current 0.1 µA − 10 A
    Resistance 0.1 Ω − 40 MΩ
    Capacitance 0.01 nF − 1 mF
    Frequency 0.01 Hz − 50 kHz
    Temperature -40 °C - 400 °C
    Overvoltage category CAT IV 300 V; CAT III 600 V
    Material of the housing Plastic
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Type of product Multimeter

    Identification numbers & Classifications

    Article number 473300 MM5-2
    EAN / GTIN 4014651440715
    Manufacturer number 044071

    Description

    Version:

    Sturdy plastic casing with large-format, 3½ inch, 4 inch or 4¾ inch LCD display.

    Application:

    Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
    Microampere measurement range for ionisation current measurement, continuity testing with buzzer and red LED for noisy environments.

    Standard:

    IEC / DIN EN 061010-1 (DIN VDE 0411-1).

    Supplied with:

    Batteries, probe leads, compact protective case, operating instructions.
    Wire temperature probe, rubber protective surround with magnetic hanger.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart