• The item cannot be ordered due to missing prices.

Multimeter MM2-1

Article no.: 473300 MM2-1

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 6,000
Basic accuracy 0.2 %
Continuity testing yes
Diode testing yes
Voltage sensor (non-contact) yes
Measurement process TRUE RMS
Memory function HOLD, MAX / MIN / AVG, REL
AC voltage 10 µV − 1000 V
DC voltage 10 µV − 1000 V
Resistance 0.1 Ω − 60 MΩ
Frequency 10 Hz − 1 kHz
Overvoltage category CAT IV 600 V; CAT IV 600 V
Material of the housing Plastic
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR3
Type of product Multimeter

Identification numbers & Classifications

Article number 473300 MM2-1
EAN / GTIN 4014651446915

Description

Version:

Sturdy plastic casing with large-format, 3½ inch, 4 inch or 4¾ inch LCD display.

Application:

Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
The entry-level category into professional measurement technology. Optimum price-performance ratio. Quick continuity test, socket check with warning (fuse protection).

Standard:

IEC / DIN EN 061010-1 (DIN VDE 0411-1).

Supplied with:

Batteries, probe leads, compact protective case, operating instructions.
Rubber protective surround.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart