• The item cannot be ordered due to missing prices.

Multimeter MM7-2

Article no.: 473300 MM7-2

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Information displayed 60,000
    Basic accuracy 0.03 %
    Continuity testing yes
    Diode testing yes
    Voltage sensor (non-contact) yes
    Measurement process TRUE RMS
    Memory function HOLD, MAX / MIN / AVG, PEAK, REL
    AC voltage 10 µV − 1000 V
    DC voltage 10 µV − 1000 V
    AC current 0.01 µA − 10 A
    DC current 0.01 µA − 10 A
    Resistance 0.01 Ω − 60 MΩ
    Capacitance 0.01 nF − 10 mF
    Frequency 0.001 Hz − 1 MHz
    Temperature -200 °C - 1,090 °C
    Overvoltage category CAT IV 600 V; CAT III 1000 V
    Material of the housing Plastic
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Type of product Multimeter

    Identification numbers & Classifications

    Article number 473300 MM7-2
    EAN / GTIN 4014651446908

    Description

    Version:

    Sturdy plastic casing with large-format, 3½ inch, 4 inch or 4¾ inch LCD display.

    Application:

    Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
    AutoV function for automatic AC/DC changeover and measurement range selection, LoZ function with low input impedance, quick continuity test, socket check with warning (fuse protection).

    Standard:

    IEC / DIN EN 061010-1 (DIN VDE 0411-1).

    Supplied with:

    Batteries, probe leads, compact protective case, operating instructions.
    Wire temperature sensor, rubber protective frame.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart