{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 1 mm/m | |
Length | 2,000 mm | |
Width | 18 mm | |
Height | 100 mm | |
Type of product | Spirit level |
Article number | 467466 2000 | |
EAN / GTIN | 4007368895206 |
This article |
Recommendations |
|
---|---|---|
Aluminium level, Length: 2000mm |
||
Error limit in normal position | 1 mm/m | 0.5 mm/m |
Length | 2,000 mm | 2,000 mm |
Type of product | Spirit level | Spirit level |