• The item cannot be ordered due to missing prices.

Aluminium level 4000 mm

Article no.: 467466 4000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit in normal position 1 mm/m
    Length 4,000 mm
    Width 18 mm
    Height 100 mm
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 467466 4000
    EAN / GTIN 4007368040576

    Description

    Version:

    Aluminium profile with 2 through grips, one vertical vial and one horizontal vial.

    Note:

    Price including freight costs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart