• The item cannot be ordered due to missing prices.

Aluminium level 3000 mm

Article no.: 467466 3000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 1 mm/m
Length 3,000 mm
Width 18 mm
Height 100 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467466 3000
EAN / GTIN 4007368895305
Manufacturer number 0

Description

Version:

Aluminium profile with 2 through grips, one vertical vial and one horizontal vial.

Note:

Price including freight costs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart