• The item cannot be ordered due to missing prices.

Light metal spirit level, Length: 2000mm

Article no.: 467020 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Error limit for overhead measurement 0.75 mm/m
Length 2,000 mm
Cross section 24 × 55 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467020 2000
EAN / GTIN 4045197720542
Manufacturer number 467020 2000

Description

Version:

Thick-walled anodised aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble.
With two vertical vials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart