{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Length | 800 mm | |
Cross section | 24 × 55 mm | |
Type of product | Spirit level |
Article number | 467020 800 | |
EAN / GTIN | 4045197720511 | |
Manufacturer number | 467020 800 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Light metal spirit level 800 mm |
||
Number of horizontal vials | 1 | |
Error limit for overhead measurement | 0.75 | 0.75 |
Error limit in normal position | 0.5 | 0.5 |
Length | 800 | 800 |
Magnet | Permanent magnet | |
Cross section | 24 × 55 | 24 × 55 |
Type of product | Spirit level | Spirit level |