• The item cannot be ordered due to missing prices.

Light metal spirit level with magnet 800 mm

Article no.: 467025 800

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit in normal position 0.5 mm/m
    Error limit for overhead measurement 0.75 mm/m
    Magnet Permanent magnet
    Number of horizontal vials 1
    Number of vertical vials 1
    Type of measurement face prismatic measuring faces
    Material of the housing Aluminium
    Length 800 mm
    Cross section 24 × 55 mm
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 467025 800
    EAN / GTIN 4045197949325
    Manufacturer number 467025 800

    Description

    Version:

    Thick-walled anodised aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble.
    With powerful permanent magnets.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart