{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Magnet | Permanent magnet | |
Number of horizontal vials | 1 | |
Number of vertical vials | 1 | |
Ausführung Messfläche | prismatic measuring faces | |
Material of the housing | Aluminium | |
Length | 1,000 mm | |
Cross section | 24 × 55 mm | |
Type of product | Spirit level |
Article number | 467025 1000 | |
EAN / GTIN | 4045197949332 | |
Manufacturer number | 467025 1000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Light metal spirit level with magnet 1000 mm |
||
Error limit for overhead measurement | 0.75 | 0.75 |
Error limit in normal position | 0.5 | 0.5 |
Length | 1,000 | 1,000 |
Magnet | Permanent magnet | |
Material of the housing | Aluminium | |
Cross section | 24 × 55 | 24 × 55 |
Type of product | Spirit level | Spirit level |