• The item cannot be ordered due to missing prices.

Light metal spirit level, Length: 600mm

Article no.: 467020 600

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Error limit for overhead measurement 0.75 mm/m
Length 600 mm
Cross section 24 × 55 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467020 600
EAN / GTIN 4045197720504
Manufacturer number 467020 600

Description

Version:

Thick-walled anodised aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble.

Downloads & documents

Compare with similar products

This article


Recommendations


Light metal spirit level, Length: 600mm

Light metal spirit level, Length: 600mm

Error limit for overhead measurement 0.75 mm/m 0.75 mm/m
Error limit in normal position 0.5 mm/m 0.5 mm/m
Length 600 mm 600 mm
Magnet Permanent magnet
Material of the housing Aluminium
Cross section 24 × 55 mm 24 × 55 mm
Type of product Spirit level Spirit level

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart