{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Reversible reading | mm / inch | |
Material | Stainless steel, INOX | |
Length | 300 mm | |
Cross-section width | 13 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461810 300 | |
EAN / GTIN | 4045197879042 | |
Manufacturer number | 461810 300 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
![]() ![]() Flexible steel rule narrow, stainless matt finish with mm/inch graduations 300 mm |
|||||||
Reversible reading | mm / inch | ||||||
Length | 300 mm | 300 mm | 300 mm | 300 mm | 300 mm | 300 mm | 300 mm |
Standard | EG II | EG II | EG II | EG II | EG I | EG II | EG II |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Cross-section thickness | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Type of product | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge |