{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Reversible reading | mm / inch | |
Material | Stainless steel, INOX | |
Length | 500 mm | |
Cross-section width | 18 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461810 500 | |
EAN / GTIN | 4045197879059 | |
Manufacturer number | 461810 500 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Flexible steel rule narrow, stainless matt finish with mm/inch graduations 500 mm |
||||||
Reversible reading | mm / inch | |||||
Length | 500 mm | 500 mm | 500 mm | 500 mm | 500 mm | 500 mm |
Standard | EG II | EG II | EG II | EG I | EG II | EG II |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Cross-section thickness | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Type of product | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge |