{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Material | Stainless steel, INOX | |
Length | 500 mm | |
Cross-section width | 18 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461770 500 | |
EAN / GTIN | 4045197949066 | |
Manufacturer number | 461770 500 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Steel rule, stainless, Length: 500mm |
on request
In stock
384 pieces in stock
|
on request
In stock
778 pieces in stock
|
on request
In stock
36 pieces in stock
|
on request
In stock
11 pieces in stock
|
on request
In stock
17 pieces in stock
|
|
Length | 500 mm | 500 mm | 500 mm | 500 mm | 500 mm | 500 mm |
Standard | EG I | EG II | EG II | EG II | EG II | EG II |
Material | Stainless steel, INOX | Nerūdijantis plienas, INOX | Nerūdijantis plienas, INOX | Nerūdijantis plienas, INOX | Nerūdijantis plienas, INOX | Nerūdijantis plienas, INOX |
Cross-section width | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Cross-section thickness | 0.5 mm | 0,5 mm | 0,5 mm | 0,5 mm | 0,5 mm | 0,5 mm |
Type of product | Straight edge | Liniuotė | Liniuotė | Liniuotė | Liniuotė | Liniuotė |