• The item cannot be ordered due to missing prices.

Steel rule, stainless 150 mm

Article no.: 461770 150

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: EG I
  • Material: Stainless steel, INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG I
    Material Stainless steel, INOX
    Length 150 mm
    Cross-section width 13 mm
    Cross-section thickness 0.5 mm
    Type of product Straight edge

    Identification numbers & Classifications

    Article number 461770 150
    EAN / GTIN 4045197949035
    Manufacturer number 461770 150

    Description

    Version:

    Made of stainless spring steel. Smooth surface with very precise and sharp contrast graduations. Very high accuracy and clear definition for legibility of the scale. Upper edge with ½ mm graduations. Lower edge with 1 mm graduations.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart