{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Material | Stainless steel, INOX | |
Length | 200 mm | |
Cross-section width | 13 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461770 200 | |
EAN / GTIN | 4045197949042 | |
Manufacturer number | 461770 200 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Steel rule, stainless, Length: 200mm |
|||||
Reversible reading | mm / inch | ||||
Length | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm |
Standard | EG I | EG II | EG II | EG II | EG II |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Cross-section thickness | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Type of product | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge |