{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Material | Plemenito jeklo, INOX | |
Dolžina | 200 mm | |
Širina preseka | 13 mm | |
Debelina preseka | 0,5 mm | |
Vrsta izdelka | Ravnila |
Article number | 461800 200 | |
EAN / GTIN | 4045197234872 | |
Manufacturer number | 461800 200 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Flexible steel rule narrow, stainless matt finished 200 mm |
on request
In stock
448 pieces in stock
|
on request
In stock
153 pieces in stock
|
on request
In stock
27 pieces in stock
|
on request
In stock
441 pieces in stock
|
|
Preklop odčitavanja | mm/cole | ||||
Dolžina | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm |
Standard | EG II | EG II | EG II | EG II | EG I |
Material | Plemenito jeklo, INOX | Plemenito jeklo, INOX | Plemenito jeklo, INOX | Plemenito jeklo, INOX | Plemenito jeklo, INOX |
Širina preseka | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Debelina preseka | 0,5 mm | 0,5 mm | 0,5 mm | 0,5 mm | 0,5 mm |
Vrsta izdelka | Ravnila | Ravnila | Ravnila | Ravnila | Ravnila |