• The item cannot be ordered due to missing prices.

Flexible steel rule narrow, stainless matt finished, Overall length: 300mm

Article no.: 461800 300

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Material Stainless steel, INOX
Length 300 mm
Cross-section width 13 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461800 300
EAN / GTIN 4045197234889
Manufacturer number 461800 300

Description

Version:

Made of stainless spring steel. Clean, electrolytically applied, black graduations and figures with smooth surface. Easy to read. Rounded edges to prevent injuries.
Upper edge with ½ mm graduations, lower edge with 1 mm graduations.

Downloads & documents

Compare with similar products

This article


Recommendations


Flexible steel rule narrow, stainless matt finished, Overall length: 300mm

Flexible steel rule narrow, stainless matt finished, Overall length: 300mm

Reversible reading mm / inch
Length 300 mm 300 mm 300 mm 300 mm 300 mm 300 mm 300 mm
Standard EG II EG II EG II EG II EG I EG II EG II
Material Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX
Cross-section width 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Cross-section thickness 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Type of product Straight edge Straight edge Straight edge Straight edge Straight edge Straight edge Straight edge

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart