• The item cannot be ordered due to missing prices.

Flexible steel rule narrow, stainless matt finished 300 mm

Article no.: 461796 300

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Material Stainless steel, INOX
Length 300 mm
Cross-section width 13 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461796 300
EAN / GTIN 4045197486806
Manufacturer number 461796 300

Description

Version:

Of stainless spring steel strip.
Clean electrolytically applied black graduations and figures with a smooth surface. Easy to read. Rounded edges to prevent injuries.
Upper and lower edges both with 1 mm graduations.

Downloads & documents

Compare with similar products

This article


Recommendations


Flexible steel rule narrow, stainless matt finished 300 mm

Flexible steel rule narrow, stainless matt finished 300 mm

Reversible reading mm / inch
Length 300 mm 300 mm 300 mm 300 mm 300 mm 300 mm 300 mm
Standard EG II EG II EG II EG II EG I EG II EG II
Material Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX
Cross-section width 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Cross-section thickness 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Type of product Straight edge Straight edge Straight edge Straight edge Straight edge Straight edge Straight edge

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart