• The item cannot be ordered due to missing prices.

Flexible steel rule narrow, stainless matt finished 1000 mm

Article no.: 461796 1000

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Material Stainless steel, INOX
Length 1,000 mm
Cross-section width 18 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461796 1000
EAN / GTIN 4045197486820
Manufacturer number 461796 1000

Description

Version:

Of stainless spring steel strip.
Clean electrolytically applied black graduations and figures with a smooth surface. Easy to read. Rounded edges to prevent injuries.
Upper and lower edges both with 1 mm graduations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart