• The item cannot be ordered due to missing prices.

Steel rule, stainless, Length: 150mm

Article no.: 461630 150

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: EG I
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG I
Graduation on the top edge 1 mm
Graduation on the bottom edge 0.5 mm
Error limit 0.12 mm
Material Stainless steel, INOX
Cross-section width 18 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461630 150
EAN / GTIN 4007368118817

Description

Version:

Made of stainless steel, matt surface with sharp-contrast graduations. Upper edge mm graduations, lower 1/2 mm graduations. Rear with inch/metric conversion table and table of tapping drill ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel rule, stainless, Length: 150mm

Steel rule, stainless, Length: 150mm

Error limit 0.12 mm
Length 150 mm 150 mm 150 mm 150 mm 150 mm
Standard EG I EG II EG II EG II EG II EG I
Material Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX Stainless steel, INOX
Cross-section width 18 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Cross-section thickness 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Type of product Straight edge Straight edge Straight edge Straight edge Straight edge Straight edge

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart