{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Graduation on the top edge | 1 mm | |
Graduation on the bottom edge | 0.5 mm | |
Error limit | 0.2 mm | |
Material | Stainless steel, INOX | |
Cross-section width | 30 mm | |
Cross-section thickness | 1 mm | |
Type of product | Straight edge |
Article number | 461630 1000 | |
EAN / GTIN | 4007368118848 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Steel rule, stainless 1000 mm |
||
Error limit | 0.2 | 0.5 |
Length | 1,000 | |
Standard | EG I | EG II |
Material | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 30 | 30 |
Cross-section thickness | 1 | 1 |
Type of product | Straight edge | Straight edge |