• The item cannot be ordered due to missing prices.

Steel rule, stainless 600 mm

Article no.: 461630 600

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: EG I
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG I
Graduation on the top edge 1 mm
Graduation on the bottom edge 0.5 mm
Error limit 0.16 mm
Material Stainless steel, INOX
Cross-section width 30 mm
Cross-section thickness 1 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461630 600
EAN / GTIN 4007368118831

Description

Version:

Made of stainless steel, matt surface with sharp-contrast graduations. Upper edge mm graduations, lower 1/2 mm graduations. Rear with inch/metric conversion table and table of tapping drill ⌀.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart