• The item cannot be ordered due to missing prices.

Digital height gauge and marking-out system with signal probe 600 mm

Article no.: 445222 600

Select article variation and quantity

Marking height (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Article no of the battery / rechargeable battery fitted 081560 357
    Marking height 600 mm
    Scale divisions 0.005 mm
    Error limit 0.04 mm
    Interface USB interface; Digimatic interface
    Power supply Battery-powered
    Number of batteries contained 1
    Battery life approx. 3,500 h
    Measurement technology digital
    Base length 180 mm
    Base width 120 mm
    Type of product Height gauge and marking device

    Identification numbers & Classifications

    Article number 445222 600
    EAN / GTIN 2050001062307

    Description

    Version:

    Direct reading from clear digital display. Battery operation with very low current consumption. Data storage key − The measurement result can be stored by pressing a key. All critical parts are hardened. Great stability by two parallel hardened columns with rack teeth on the inner faces (size 1000 has 3 columns). 2 preset values permit reference values to be saved (e. g. granite table and workpiece). Carbide tipped scriber. Sturdy base with hardened and lapped surface. Crank on the back of the display housing for quick adjustment and a hand wheel for fine adjustment.
    Additionally with signal contact point. Particularly suitable for absolute measurements, comparison measurements and measurement of chained dimensions.

    Application:

    The probe emits an acoustic signal when it touches the measured face. The measured value is also maintained when moving on (2 mm over-run), easy to use. The probe tip ⌀ is automatically compensated.

    Supplied with:

    1 battery No. 081560 size 357, 1 cover, 1 carbide scriber No. 445230, 1 signal contact point.

    Optional extras:

    Square holder No. 445180 for holding dial indicators and lever indicators, centring gauge No. 445250, protractor No. 453500, holder No. 453520, and data cable No. 497080.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Digital height gauge and marking-out system with signal probe  600 mm

    Digital height gauge and marking-out system with signal probe 600 mm

    Scale divisions 0.005 0.01
    Marking height 600 600
    Power supply Battery-powered Battery-powered
    Base length 180 180
    Measurement technology digital digital
    Article no of the battery / rechargeable battery fitted 081560 357 081560 357
    Type of product Height gauge and marking device Height gauge and marking device

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart