• The item cannot be ordered due to missing prices.

Digital height gauge and marking-out system with signal probe 300 mm

Article no.: 445222 300

Select article variation and quantity

Marking height (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Article no of the battery / rechargeable battery fitted 081560 357
Marking height 300 mm
Scale divisions 0.005 mm
Error limit 0.02 mm
Interface USB interface; Digimatic interface
Power supply Battery-powered
Number of batteries contained 1
Battery life approx. 3,500 h
Measurement technology digital
Base length 135 mm
Base width 91 mm
Type of product Height gauge and marking device

Identification numbers & Classifications

Article number 445222 300
EAN / GTIN 2050001062291

Description

Version:

Direct reading from clear digital display. Battery operation with very low current consumption. Data storage key − The measurement result can be stored by pressing a key. All critical parts are hardened. Great stability by two parallel hardened columns with rack teeth on the inner faces (size 1000 has 3 columns). 2 preset values permit reference values to be saved (e. g. granite table and workpiece). Carbide tipped scriber. Sturdy base with hardened and lapped surface. Crank on the back of the display housing for quick adjustment and a hand wheel for fine adjustment.
Additionally with signal contact point. Particularly suitable for absolute measurements, comparison measurements and measurement of chained dimensions.

Application:

The probe emits an acoustic signal when it touches the measured face. The measured value is also maintained when moving on (2 mm over-run), easy to use. The probe tip ⌀ is automatically compensated.

Supplied with:

1 battery No. 081560 size 357, 1 cover, 1 carbide scriber No. 445230, 1 signal contact point.

Optional extras:

Square holder No. 445180 for holding dial indicators and lever indicators, centring gauge No. 445250, protractor No. 453500, holder No. 453520, and data cable No. 497080.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart