• The item cannot be ordered due to missing prices.

Universal protractor with magnifying glass 150 mm

Article no.: 453500 150

Select article variation and quantity

Beam length (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Messbereich 360 degrees
Scale divisions 5 arc min.
Error limit ±5 arc min.
Beam length 150 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Protractor

Identification numbers & Classifications

Article number 453500 150
EAN / GTIN 4045197294432

Description

Version:

Clear graduations and numbering of the scale disc 4×90°. Vernier and scale disc are on a common plane, resulting in error-free parallax-free reading. Measuring disc anti-glare chrome-plated.
The measuring blade has ends angled at 45° and 60°. It can be adjusted and clamped over its entire length. Vernier disc and slide can be locked by a knurled screw. With fine setting by knurled screw and magnifying viewing glass with field of view covering the whole vernier.

Optional extras:

Clamp No. 453520 (for fixing to scribers No. 445152445222), attachment square No. 453600.

Spare part:

Measuring beam No. 453510, spare magnifying glass No. 453820 size 1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart