• The item cannot be ordered due to missing prices.

Universal protractor with magnifying glass 500 mm

Article no.: 453500 500

Select article variation and quantity

Beam length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 360 degrees
    Scale divisions 5 arc min.
    Error limit ±5 arc min.
    Beam length 500 mm
    Measurement technology analogue
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Type of product Protractor

    Identification numbers & Classifications

    Article number 453500 500
    EAN / GTIN 2050001045775

    Description

    Version:

    Clear graduations and numbering of the scale disc 4×90°. Vernier and scale disc are on a common plane, resulting in error-free parallax-free reading. Measuring disc anti-glare chrome-plated.
    The measuring blade has ends angled at 45° and 60°. It can be adjusted and clamped over its entire length. Vernier disc and slide can be locked by a knurled screw. With fine setting by knurled screw and magnifying viewing glass with field of view covering the whole vernier.

    Optional extras:

    Clamp No. 453520 (for fixing to scribers No. 445152445222), attachment square No. 453600.

    Spare part:

    Measuring beam No. 453510, spare magnifying glass No. 453820 size 1.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart