• The item cannot be ordered due to missing prices.

Spare magnifying glass for protractor 1

Article no.: 453820 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Length 36 mm
    Width 21 mm
    Type of product Magnifying glass

    Identification numbers & Classifications

    Article number 453820 1
    EAN / GTIN 4045197294630

    Description

    Suitable for:

    Protractor No. 453500.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart