• The item cannot be ordered due to missing prices.

Hydraulic stand arm (without base) with mechanical fine adjustment at the indicator holder 300 mm

Article no.: 440840 300

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 300 mm
Connection thread M8 external thread
Alignment of connecting thread centre
Magnetic force 800 N
Type of product measuring stand

Identification numbers & Classifications

Article number 440840 300
EAN / GTIN 4260180710076
Manufacturer number 104317

Description

Version:

Hydraulic measuring stand with central clamping. One hand remains free for configuring the dial indicator. All joints are rigidly clamped by the central button. Patented mechanism generates high pressure so that the hand wheel needs only slight force to close it. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Jointed arms 360° rotatable on the dial indicator holder and 180° pivotable. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.
Only column without base.

Note:

Hydraulic measuring stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without major fluctuations in pressure is 15 °C. These can lead to damage to the stand or to the object that is clamped.

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic stand arm (without base) with mechanical fine adjustment at the indicator holder 300 mm

Hydraulic stand arm (without base) with mechanical fine adjustment at the indicator holder 300 mm

Connection thread M8 external thread M8 M8
Throat 300 mm 300 mm 300 mm
Alignment of connecting thread centre side
Magnetic force 800 N 1,000 N 1,000 N
Magnetic base width 56 mm
Magnetic base height 58 mm
Type of product measuring stand measuring stand measuring stand

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart