{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 300 mm | |
Connection thread | M8 | |
Magnetic force | 1,000 N | |
Type of product | measuring stand |
Article number | 440610 300 | |
EAN / GTIN | 4045197889584 | |
Manufacturer number | 440610 300 |
This article |
Recommendations |
|
---|---|---|
Hydraulic jointed measuring stand (without magnetic base), Throat: 300mm |
||
Connection thread | M8 | M8 |
Throat | 300 mm | 300 mm |
Magnetic force | 1,000 N | 1,000 N |
Type of product | measuring stand | measuring stand |