{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 300 mm | |
Connection thread | M8 | |
Alignment of connecting thread | side | |
Magnetic force | 1,000 N | |
Magnetic base length | 75 mm | |
Magnetic base width | 56 mm | |
Magnetic base height | 58 mm | |
Type of product | measuring stand |
Article number |
440600 300
Copy |
|
EAN / GTIN |
4045197889805
Copy |
|
Manufacturer number |
440600 300
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |