• The item cannot be ordered due to missing prices.

Hydraulic stand arm (without base) with mechanical fine adjustment at the indicator holder 550 mm

Article no.: 440840 550

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 550 mm
Connection thread M10 external thread
Alignment of connecting thread side
Magnetic force 1,000 N
Type of product measuring stand

Identification numbers & Classifications

Article number 440840 550
EAN / GTIN 2050001652850
Manufacturer number 105554

Description

Version:

Hydraulic measuring stand with central clamping. One hand remains free for configuring the dial indicator. All joints are rigidly clamped by the central button. Patented mechanism generates high pressure so that the hand wheel needs only slight force to close it. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Jointed arms 360° rotatable on the dial indicator holder and 180° pivotable. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.
Only column without base.

Optional extras:

Magnetic bases No. 440868 size 2 and No. 440865 size 1.

Note:

Hydraulic measuring stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without major fluctuations in pressure is 15 °C. These can lead to damage to the stand or to the object that is clamped.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart