• The item cannot be ordered due to missing prices.

Internal precision bore gauge without precision dial indicator Vario SV HM 160-430 mm

Article no.: 435110 160-430

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 160 mm - 430 mm
    Measurement depth 180 mm
    Number of measuring heads 1
    Number of contact points 7
    Number of measuring discs 4
    Packaging sturdy box
    Type of product 2-point precision bore gauge

    Identification numbers & Classifications

    Article number 435110 160-430
    EAN / GTIN 2050001037800
    Manufacturer number 12400005

    Description

    Version:

    Two-point dial bore gauge, based on the Schwenk version. Schwenk Vario SV is a modular system which covers large measuring ranges due to exchangeable measuring heads. With carbide measuring pins.
    Measuring range can be extended up to ⌀ 800 mm.

    Supplied with:

    Precision bore gauge without display unit and setting rings.

    Optional extras:

    Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting rings No. 484030.

    Note:

    When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart