• The item cannot be ordered due to missing prices.

Internal precision bore gauge, carbide, without dial indicator SU 160-290 mm

Article no.: 435050 160-290

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 160 mm - 290 mm
Repetition accuracy without dial gauge 0.5 µm
Measurement depth 230 mm
Number of contact points 7
Number of measuring discs 4
Centring plate width 120 mm
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 435050 160-290
EAN / GTIN 2050001046611
Manufacturer number 11000002

Description

Version:

Self-centring two-point dial bore gauge with spring-loaded centring disc. Smooth and accurate transmission of the contact point travel via a ring segment. Fixed, exchangeable measuring pins can be set to different ⌀. Carbide-tipped point. Gauge holder with hand and ambient temperature protection.
Fixed measuring pins carbide-tipped.

Application:

For precise measuring of bores in terms of ⌀, roundness, and cylindricity as well as measurements of internal profiles.

Supplied with:

Precision bore gauge complete (without dial indicator).

Optional extras:

Measuring depth extensions No. 435142, Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting ring No. 484030.

Note:

When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required. Versions up to 800 mm measuring range available on request.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart