{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 18 mm - 35 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 110 mm | |
Number of contact points | 9 | |
Number of measuring discs | 2 | |
Centring plate width | 14.8 mm | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435050 18-35 | |
EAN / GTIN | 2050001040022 | |
Manufacturer number | 10400002 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal precision bore gauge, carbide, without dial indicator SU 18-35 mm |
||
Number of contact points | 9 | 9 |
Measuring range | 18 mm - 35 mm | 18 mm - 35 mm |
Measurement depth | 110 mm | 146 mm |
Packaging | sturdy box | sturdy box |
Repetition accuracy without dial gauge | 0.5 µm | 1 µm |
Type of product | 2-point precision bore gauge | 2-point precision bore gauge |
Centring plate width | 14.8 mm | 14.5 mm |