{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 62 mm - 75 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 mm | |
Barrel ⌀ | 23 mm | |
Dimension a | 0.3 mm | |
Standard measuring depth | 105 mm | |
Measuring depth with extension | 255 mm | |
Measurement technology | analogue | |
Overall length | 156 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429005 62-75 | |
EAN / GTIN | 4946368517254 | |
Manufacturer number | 368-171 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer Holtest for measuring blind holes 62-75 mm |
on request
In stock
65 pieces in stock
488,02 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Error limit | 0.006 mm | 0,007 mm |
Measuring range | 62 mm - 75 mm | 62 mm - 75 mm |
Measuring depth with extension | 255 mm | 267 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard measuring depth | 105 mm | 117 mm |
Packaging | sturdy box | stabile Box |
Dimension a | 0.3 mm | 1 mm |